logo

Tuffsafe

Disposable Mask, Valved, White;Yellow, FFP2, Filters Particulates, Pack of 10

SKU:

TFF9592135K

MPN:

DRV212

₹3610.88

Ex Tax

₹4044.19

Inc Tax

IN STOCK (2)

    Product Details

    Polypropylene (PP) outer layers provide smooth lining and avoid loose fibres. Fringe seal avoids open layer around the edges. Latex-free synthetic rubber head strap. Contour design ensures compatibility with glasses/goggles and reduces fogging. With exhalation valve for easier breathing and reduction of hot air build-up. For protection against low-to-average toxicity harmful solid, liquid and smoke. Dolomite tested "D", to resist clogging for longer.


    Product Documents
    Product Specification
    Attribute
    Value

    Assigned Protection Factor (APF)

    10

    Brand

    Tuffsafe

    Colour

    White Yellow

    Contaminants Filtered

    Particulate

    EAN

    5036140241527

    ECLASS Code

    40011401

    Headstrap Type

    Dual Adjustable

    Mask Rating

    FFP2

    Mask Shape

    Moulded

    Nosepiece Type

    Fixed Metal Nose Clip

    Pack Quantity

    10

    Size

    One Size

    Standards Met

    EN 149:2001+A1:2009

    UNSPSC Code

    46182005

    Valved

    Valved