₹47812.00
Ex Tax
₹56418.16
Inc Tax
Product Details
Product Specification
Product Documents
Rugged lifting bucket bags that are large enough for multiple tools and applications and have eight internal carabiners stitched in to secure tools in place. The bags have a diameter of 250mm and are CE Certified with serial numbers for LOLER traceability.
Safe working load: 34kg.
TBB-34C - standard lifting bucket bag with open top.
TBB-34T - toggle drawstring lifting bucket bag, recommended for use in situations where loose items, such as sockets and fasteners, need to be secure.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140248984 |
Maximum Working Capacity | 34kg |
MFR Part No. | TBB-34C |
Type | Lifting Bucket |
UNSPSC Code | 46182302 |