₹1237.00
Ex Tax
₹1391.63
Inc Tax
Product Details
Product Specification
Product Documents
Reversible ambidextrous lined, green gauntlet. Type A. CE approved to EN12477 (new standard supersedes EN407, EN388, EN420 & EN1149-2).
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Green |
EAN | 5036140326804 |
Material | Leather |
Size | 10 |
Standards Met | EN12477 Type-A EN388: 2003 EN407 |
UNSPSC Code | 46181540 |