₹2522.00
Ex Tax
₹2824.64
Inc Tax
Product Details
Product Specification
Product Documents
Made from natural coir fibre, the coir doormat from Cotswold® is a durable and water absorbent mat that provides excellent dirt scraping properties.
Features and Benefits
• Made from environmentally friendly natural material
• Durable material for a long service life
Typical Applications
• Indoor
• Door entrances
• Matwells
Attribute | Value |
---|---|
Brand | Cotswold |
Colour | Brown |
EAN | 5036140326408 |
Length | 800mm |
Material | Coir Fibre |
Product Type | Entrance Mat |
UNSPSC Code | 52101500 |
Width | 500mm |