logo

Sitesafe

Wash Your Hands Please Rigid PVC Sign 210mm x 297mm

SKU:

SSF9647988K

MPN:

MD05850R

₹1946.80

Ex Tax

₹2190.15

Inc Tax

OUT OF STOCK

    Product Details

    SiteSafe produce rigid and self-adhesive, informational, directional, mandatory and warning safety signs for use in the workplace they are an important legal requirement and, naturally, all our products comply fully with the relevant Health & Safety legislation.


    SiteSafe is a specialist in this type of signage the range includes mandatory safety signs, no smoking signs, fire exit signs and warning signs - so if you require a specific sign that isn't shown here, whatever your requirements, please contact your local distributor and we'll be happy to help.


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    No

    Brand

    Sitesafe

    Description

    Wash Your Hands

    EAN

    5036140362000

    ECLASS Code

    40200101

    Fixing Method

    Wall Fix

    Material

    Rigid PVC

    Overall Height

    297mm

    Overall Width

    210mm

    Primary Colour

    White

    Sign Type

    Site Safety

    Standards Met

    BS EN ISO7010

    UNSPSC Code

    55121718