₹601.00
Ex Tax
₹709.18
Inc Tax
Product Details
Product Specification
Product Documents
Rigid PVC and Self-Adhesive. Used to advise of what cannot be done, be this entry into certain areas of your premises or the use of particular machinery for example.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | No access for unauthorised persons |
EAN | 5036140358492 |
ECLASS Code | 40200104 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 210mm |
Overall Width | 148mm |
Primary Colour | White |
Sign Type | No Entry |
UNSPSC Code | 55121718 |