₹5838.00
Ex Tax
₹6538.56
Inc Tax
Product Details
Product Specification
Product Documents
Gives guidance on the updated requirements for safe working practices of all machinery in the workplace and the safe and effective use of abrasive wheels. Wall charts Can be screwed to walls, doors, equipment cubicles etc.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | The PUWER Regulations 1998 |
EAN | 5036140361461 |
ECLASS Code | 40200102 |
Material | Rigid PVC |
Overall Height | 590mm |
Overall Width | 450mm |
Type | Wallchart |
UNSPSC Code | 55121718 |