₹531.00
Ex Tax
₹626.58
Inc Tax
Product Details
Product Specification
Product Documents
Rigid PVC and Self-Adhesive.
Provides essential information regarding action to be taken in the event of a fire. Clear and easy to understand.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Fire action |
EAN | 5036140360556 |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 210mm |
Overall Width | 148mm |
Primary Colour | White |
Sign Type | Fire |
UNSPSC Code | 55121704 |