₹7501.00
Ex Tax
₹8851.18
Inc Tax
Product Details
Product Specification
Precision ABSolute digital calipers have a thumb wheel for precise movement and a useful locking screw for checking repeat measurements. A measurement can be converted between inch/metric at the touch of a button. Non-output type.
Resolution: 0.01mm/0.0005".
Extra batteries available - Order Code EDI -904-4000K.
Attribute | Value |
---|---|
Accuracy | +/-0.03mm |
Additional Features | Dual readout mm/inch Fast response speed Knurled thumb grip Large display Zero reset |
Brand | Oxford |
Caliper Type | Digital Calipers |
EAN | 5036140059511 |
ECLASS Code | 21170108 |
Measurement Range | 0 - 150 mm 0 - 6 in. |
Measures | External Internal |
Resolution | 0.01mm |
System of Measurement | Imperial & Metric |
UNSPSC Code | 41111621 |
Weight Each | 360g |