noscriptAvon Bubble Wrap Roll - 500mm x 45M - Large Bubbles (Pack of 3) | Cromwell Tools
logo

Avon

Bubble Wrap Roll - 500mm x 45M - Large Bubbles (Pack of 3)

SKU:

AVN8301020K

₹10243.00

Ex VAT

₹12086.74

Inc VAT

OUT OF STOCK

    Product Details

    Highly versatile packaging. Thousands of tiny air filled bubbles effectively protect the contents of your package against knocks and shocks. Can also be used as a space filler.


    Features and Benefits
    • Highly versatile protective packaging
    • Protect the contents of your package against knocks and shocks


    Notes
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Bubble Diameter

    25mm

    Case Material

    Bubble Wrap

    EAN

    5036140375741

    ECLASS Code

    24262309

    Length

    45m

    Pack Quantity

    3

    Type

    Roll

    UNSPSC Code

    24141601

    Width

    500mm