₹12275.00
Ex Tax
₹14484.50
Inc Tax
Product Details
Product Specification
Product Documents
Gripseal bags with three write-on stripes. Medium duty.
Features and Benefits
• Highly durable design
• Write-on stripes for easy identification
• Medium duty
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
Dimensions | 10" x 14" |
EAN | 5036140421417 |
ECLASS Code | 20270104 |
Length | 14in. |
Type | Polythene Bags |
UNSPSC Code | 24141514 |